Motion
189014M85

TB WOODS
189014M85

Synchronous Belt - GT3, 14 mm Pitch, 1890 mm Pitch Length, 85 mm Width, 135 Teeth, Neoprene Material
MI ITEM #00755557
MFR #189014M85
Your Price$1,054.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
189014M85

Synchronous Belt - GT3, 14 mm Pitch, 1890 mm Pitch Length, 85 mm Width, 135 Teeth, Neoprene Material
MI ITEM #00755557
MFR #189014M85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,054.54/each(List $1,318.18)

Overview

Mfr description
189014M85 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    GT3
  • Pitch
    14 mm
  • Overall Length
    1890 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    1890 mm
  • Width
    85 mm
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    1890 mm
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Anti-Static, Fire Resistant, Oil Resistant
  • Manufacturer Upc Number
    698672610285
  • UPC_NO
    698672610285
  • Weight
    3.49 lbs
  • Belt Width
    85 mm
  • Type
    Drivebelt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought