Motion
210014M115

TB WOODS
210014M115

Synchronous Belt - GT3, 14 mm Pitch, 2100 mm Pitch Length, 115 mm Width, 150 Teeth, Neoprene Material
MI ITEM #00755564
MFR #210014M115
Price$2,080.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
210014M115

Synchronous Belt - GT3, 14 mm Pitch, 2100 mm Pitch Length, 115 mm Width, 150 Teeth, Neoprene Material
MI ITEM #00755564
MFR #210014M115

Mfr description
210014M115 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,080.48/each

Specifications

Dimensions

  • Belt Width
    115 mm
  • Length
    2100 mm
  • Overall Length
    2100 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    2100 mm
  • Weight
    5.25 lbs
  • Width
    115 mm

Details

  • Belt Type
    GT3
  • Manufacturer Upc Number
    698672610346
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    150
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Anti-Static, Fire Resistant, Oil Resistant
  • Tooth Profile
    Curved
  • Type
    Drivebelt
  • UPC_NO
    698672610346

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)