Motion
2310-14M-55

TB WOODS
2310-14M-55

Synchronous Plus Belt - 14M, 14 mm Pitch, 2310 mm Pitch Length, 55 mm Width, 165 Teeth, Neoprene Material
MI ITEM #00755567
MFR #2310-14M-55
Price$1,533.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2310-14M-55

Synchronous Plus Belt - 14M, 14 mm Pitch, 2310 mm Pitch Length, 55 mm Width, 165 Teeth, Neoprene Material
MI ITEM #00755567
MFR #2310-14M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,533.03/each

Specifications

Dimensions

  • Belt Width
    55 mm
  • Length
    2310 mm
  • Overall Length
    2310 mm
  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    2310 mm
  • Weight
    2.76 lbs
  • Width
    55 mm

Details

  • Belt Type
    14M
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    165
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    Minimum of -30 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Anti-Static, Fire Resistant, Oil Resistant
  • Tooth Profile
    Trapezoidal
  • Trade Number
    2310-14M
  • Type
    Drivebelt
  • UPC_NO
    698672610377

Overview

Mfr description
231014M55 RPP BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought