Motion
231014M115

TB WOODS
231014M115

Synchronous Plus Belt, 14 mm. Pitch, 165 Teeth, 115 mm. Width, Neoprene Material
MI ITEM #00755569
MFR #231014M115
List Price$1,750.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
231014M115

Synchronous Plus Belt, 14 mm. Pitch, 165 Teeth, 115 mm. Width, Neoprene Material
MI ITEM #00755569
MFR #231014M115

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,750.79/each for your price

Overview

Mfr description
231014M115 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    GT3
  • Pitch
    14 mm
  • Overall Length
    2310 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672610391
  • Weight
    5.77 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text