Motion
3150-14M-55

TB WOODS
3150-14M-55

Synchronous Plus Belt - 14M, 14 mm Pitch, 3150 mm Pitch Length, 55 mm Width, 225 Teeth, Neoprene Material
MI ITEM #00755587
MFR #3150-14M-55
Price$1,378.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3150-14M-55

Synchronous Plus Belt - 14M, 14 mm Pitch, 3150 mm Pitch Length, 55 mm Width, 225 Teeth, Neoprene Material
MI ITEM #00755587
MFR #3150-14M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,378.93/each

Specifications

Dimensions

  • Belt Width
    55 mm
  • Length
    3150 mm
  • Overall Length
    3150 mm
  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    3150 mm
  • Weight
    3.77 lbs
  • Width
    55 mm

Details

  • Belt Type
    14M
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    225
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    Minimum of -30 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Anti-Static, Fire Resistant, Oil Resistant
  • Tooth Profile
    Trapezoidal
  • Trade Number
    3150-14M
  • Type
    Drivebelt
  • UPC_NO
    698672610575

Overview

Mfr description
315014M55 RPP BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought