Motion
3500-14M-55

TB WOODS
3500-14M-55

Synchronous Plus Belt - 14M, 14 mm Pitch, 3500 mm Pitch Length, 55 mm Width, 250 Teeth, Neoprene Material
MI ITEM #00755597
MFR #3500-14M-55
Your Price$1,155.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3500-14M-55

Synchronous Plus Belt - 14M, 14 mm Pitch, 3500 mm Pitch Length, 55 mm Width, 250 Teeth, Neoprene Material
MI ITEM #00755597
MFR #3500-14M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,155.68/each(List $1,444.60)

Overview

Mfr description
350014M55 RPP BELT

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Length
    3500 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    3500 mm
  • Width
    55 mm
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    3500 mm
  • Trade Number
    3500-14M
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    Minimum of -30 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Anti-Static, Fire Resistant, Oil Resistant
  • UPC_NO
    698672610629
  • Weight
    4.19 lbs
  • Belt Width
    55 mm
  • Type
    Drivebelt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text