Motion
457814M55

TB WOODS
457814M55

Synchronous Plus Belt, 14 mm. Pitch, 327 Teeth, 55 mm. Width, Neoprene Material
MI ITEM #00755612
MFR #457814M55
List Price$1,644.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
457814M55

Synchronous Plus Belt, 14 mm. Pitch, 327 Teeth, 55 mm. Width, Neoprene Material
MI ITEM #00755612
MFR #457814M55

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,644.96/each for your price

Overview

Mfr description
457814M55 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    GT3
  • Pitch
    14 mm
  • Overall Length
    4578 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672610773
  • Weight
    5.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text