Motion
574014M40

TB WOODS
574014M40

Synchronous Plus Belt, 14 mm. Pitch, 410 Teeth, 40 mm. Width, Neoprene Material
MI ITEM #00755626
MFR #574014M40
List Price$1,543.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
574014M40

Synchronous Plus Belt, 14 mm. Pitch, 410 Teeth, 40 mm. Width, Neoprene Material
MI ITEM #00755626
MFR #574014M40

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,543.66/each for your price

Overview

Mfr description
574014M40 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    GT3
  • Pitch
    14 mm
  • Overall Length
    5740 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672611206
  • Weight
    4.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text