Motion
250020M115

TB WOODS
250020M115

Synchronous Belt - HTD, 20 mm Pitch, 2500 mm Pitch Length, 115 mm Width, 125 Teeth, Neoprene Material
MI ITEM #00755646
MFR #250020M115
Price$2,709.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
250020M115

Synchronous Belt - HTD, 20 mm Pitch, 2500 mm Pitch Length, 115 mm Width, 125 Teeth, Neoprene Material
MI ITEM #00755646
MFR #250020M115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,709.38/each

Specifications

Dimensions

  • Belt Width
    115 mm
  • Length
    2500 mm
  • Overall Length
    2500 mm
  • Overall Width  
    115 mm
  • Pitch
    20 mm
  • Pitch Length
    2500 mm
  • Weight
    11.00 lbs
  • Width
    115 mm

Details

  • Belt Type
    HTD
  • Manufacturer Upc Number
    698672613569
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    125
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Tooth Profile
    Curved
  • Type
    Drivebelt
  • UPC_NO
    698672613569

Overview

Mfr description
250020M115 RPP BELT
  • Fire Resistant; Oil Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought