Motion
250020M340

TB WOODS
250020M340

Synchronous Belt - HTD, 20 mm Pitch, 2500 mm Pitch Length, 340 mm Width, 125 Teeth, Neoprene Material
MI ITEM #00755650
MFR #250020M340
List Price$8,627.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
250020M340

Synchronous Belt - HTD, 20 mm Pitch, 2500 mm Pitch Length, 340 mm Width, 125 Teeth, Neoprene Material
MI ITEM #00755650
MFR #250020M340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,627.32/each for your price

Overview

Mfr description
250020M340 RPP BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    HTD
  • Pitch
    20 mm
  • Overall Length
    2500 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    2500 mm
  • Width
    340 mm
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    2500 mm
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Manufacturer Upc Number
    698672613606
  • UPC_NO
    698672613606
  • Weight
    27.50 lbs
  • Belt Width
    340 mm
  • Type
    Drivebelt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought