Motion
420020M115

TB WOODS
420020M115

Synchronous Belt - HTD, 20 mm Pitch, 4200 mm Pitch Length, 115 mm Width, 210 Teeth, Neoprene Material
MI ITEM #00755661
MFR #420020M115
List Price$4,842.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
420020M115

Synchronous Belt - HTD, 20 mm Pitch, 4200 mm Pitch Length, 115 mm Width, 210 Teeth, Neoprene Material
MI ITEM #00755661
MFR #420020M115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,842.17/each for your price

Overview

Mfr description
420020M115 RPP BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    HTD
  • Pitch
    20 mm
  • Overall Length
    4200 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    4200 mm
  • Width
    115 mm
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    4200 mm
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Manufacturer Upc Number
    698672613019
  • UPC_NO
    698672613019
  • Weight
    16.30 lbs
  • Belt Width
    115 mm
  • Type
    Drivebelt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought