Motion
420020M170

TB WOODS
420020M170

Synchronous Belt - HTD, 20 mm Pitch, 4200 mm Pitch Length, 170 mm Width, 210 Teeth, Neoprene Material
Mi Item #00755662
MFR #420020M170
Price$7,145.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
420020M170

Synchronous Belt - HTD, 20 mm Pitch, 4200 mm Pitch Length, 170 mm Width, 210 Teeth, Neoprene Material
Mi Item #00755662
MFR #420020M170

Mfr description
420020M170 RPP BELT
  • Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,145.12/each

Specifications

Dimensions

  • Belt Width
    170 mm
  • Length
    4200 mm
  • Overall Length
    4200 mm
  • Overall Width  
    170 mm
  • Pitch
    20 mm
  • Pitch Length
    4200 mm
  • Weight
    22.40 lbs
  • Width
    170 mm

Details

  • Belt Type
    HTD
  • Manufacturer Upc Number
    698672613026
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    210
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Tooth Profile
    Curved
  • Type
    Drivebelt
  • UPC_NO
    698672613026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)