Motion
460020M340

TB WOODS
460020M340

Synchronous Belt - HTD, 20 mm Pitch, 4600 mm Pitch Length, 340 mm Width, 230 Teeth, Neoprene Material
Mi Item #00755670
MFR #460020M340
Price$15,248.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
460020M340

Synchronous Belt - HTD, 20 mm Pitch, 4600 mm Pitch Length, 340 mm Width, 230 Teeth, Neoprene Material
Mi Item #00755670
MFR #460020M340

Mfr description
460020M340 RPP BELT
  • Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,248.83/each

Specifications

Dimensions

  • Belt Width
    340 mm
  • Length
    4600 mm
  • Overall Length
    4600 mm
  • Overall Width  
    340 mm
  • Pitch
    20 mm
  • Pitch Length
    4600 mm
  • Weight
    92.00 lbs
  • Width
    340 mm

Details

  • Belt Type
    HTD
  • Manufacturer Upc Number
    698672613101
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    230
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Tooth Profile
    Curved
  • Type
    Drivebelt
  • UPC_NO
    698672613101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)