1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TP12008M20
Synchronous & Timing Belts - RPP, 8 mm Pitch, 1200 mm Overall Length, 20 mm Width
MI ITEM #
00755693
MFR #
TP12008M20
Your Price
$449.85
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TB WOODS TP12008M20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TP12008M20
Synchronous & Timing Belts - RPP, 8 mm Pitch, 1200 mm Overall Length, 20 mm Width
MI ITEM #
00755693
MFR #
TP12008M20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$449.85
/each
(List
$562.32
)
Qty
Add to Cart
Overview
Mfr description
TP12008M20 RPP BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
1200 mm
Overall Width
20 mm
Manufacturer Upc Number
698672601573
UPC_NO
698672601573
Weight
0.46 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data