Motion
4808M35W

TB WOODS
4808M35W

Synchronous Belt - RPP, 8 mm Pitch, 480 mm Pitch Length, 35 mm Width, 60 Teeth, Neoprene Material
Mi Item #00755717
MFR #4808M35W
Price$164.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4808M35W

Synchronous Belt - RPP, 8 mm Pitch, 480 mm Pitch Length, 35 mm Width, 60 Teeth, Neoprene Material
Mi Item #00755717
MFR #4808M35W

Mfr description
4808M35W BELT
  • Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.13/each

Specifications

Dimensions

  • Belt Width
    35 mm
  • Length
    480 mm
  • Overall Length
    480 mm
  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    480 mm
  • Weight
    0.23 lbs
  • Width
    35 mm

Details

  • Belt Type
    RPP
  • Manufacturer Upc Number
    698672608626
  • Material
    Neoprene
  • Max Operating Temperature
    200 °F
  • Number Of Teeth  
    60
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -35°F to 200 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Tooth Profile
    Curved
  • Type
    Power Chain Belt
  • UPC_NO
    698672608626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)