Motion
5608M22W

TB WOODS
5608M22W

QT Power Chain Belt, 8 mm. Pitch, 70 Teeth, 22 mm. Width, Neoprene Material
Mi Item #00755720
MFR #5608M22W
Price$210.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5608M22W

QT Power Chain Belt, 8 mm. Pitch, 70 Teeth, 22 mm. Width, Neoprene Material
Mi Item #00755720
MFR #5608M22W

Mfr description
5608M22W BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.18/each

Specifications

Dimensions

  • Overall Length
    560 mm
  • Overall Width  
    22 mm
  • Pitch
    8 mm
  • Weight
    0.14 lbs

Details

  • Belt Type
    QT
  • Material
    Neoprene
  • Number Of Teeth  
    70
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    Minimum of -30 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • Trade Number
    560-8M
  • UPC_NO
    698672608657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)