Motion
6008M22W

TB WOODS
6008M22W

Synchronous Belt - RPP, 8 mm Pitch, 600 mm Pitch Length, 22 mm Width, 75 Teeth, Neoprene Material
Mi Item #00755724
MFR #6008M22W
Price$120.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6008M22W

Synchronous Belt - RPP, 8 mm Pitch, 600 mm Pitch Length, 22 mm Width, 75 Teeth, Neoprene Material
Mi Item #00755724
MFR #6008M22W

Mfr description
6008M22W BELT
  • Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.82/each

Specifications

Dimensions

  • Belt Width
    22 mm
  • Length
    600 mm
  • Overall Length
    600 mm
  • Overall Width  
    22 mm
  • Pitch
    8 mm
  • Pitch Length
    600 mm
  • Weight
    0.19 lbs
  • Width
    22 mm

Details

  • Belt Type
    RPP
  • Manufacturer Upc Number
    698672608695
  • Material
    Neoprene
  • Max Operating Temperature
    200 °F
  • Number Of Teeth  
    75
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -35°F to 200 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Tooth Profile
    Curved
  • Type
    Power Chain Belt
  • UPC_NO
    698672608695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)