Motion
6008M35W

TB WOODS
6008M35W

QT Power Chain Belt, 8 mm. Pitch, 75 Teeth, 35 mm. Width, Neoprene Material
MI ITEM #00755725
MFR #6008M35W
List Price$160.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6008M35W

QT Power Chain Belt, 8 mm. Pitch, 75 Teeth, 35 mm. Width, Neoprene Material
MI ITEM #00755725
MFR #6008M35W

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$160.06/each for your price

Overview

Mfr description
6008M35W BELT
  • Oil Resistant

Specifications

  • Belt Type
    RPP
  • Pitch
    8 mm
  • Overall Length
    600 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -35°F to 200 °F
  • Manufacturer Upc Number
    698672608701
  • Weight
    0.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought