Motion
7208M12W

TB WOODS
7208M12W

QT Power Chain Belt, 8 mm. Pitch, 90 Teeth, 12 mm. Width, Neoprene Material
MI ITEM #00755731
MFR #7208M12W
List Price$63.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
7208M12W

QT Power Chain Belt, 8 mm. Pitch, 90 Teeth, 12 mm. Width, Neoprene Material
MI ITEM #00755731
MFR #7208M12W

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$63.73/each for your price

Overview

Mfr description
7208M12W BELT
  • Oil Resistant

Specifications

  • Belt Type
    RPP
  • Pitch
    8 mm
  • Overall Length
    720 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -35°F to 200 °F
  • Manufacturer Upc Number
    698672608763
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text