Motion
9608M35W

TB WOODS
9608M35W

QT PowerChain, Synchronous Plus Belt - QT, 8 mm Pitch, 960 mm Pitch Length, 35 mm Width, 120 Teeth, Neoprene Material
Mi Item #00755745
MFR #9608M35W
Price$329.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
9608M35W

QT PowerChain, Synchronous Plus Belt - QT, 8 mm Pitch, 960 mm Pitch Length, 35 mm Width, 120 Teeth, Neoprene Material
Mi Item #00755745
MFR #9608M35W

Mfr description
9608M35W BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.46/each

Specifications

Dimensions

  • Belt Width
    35 mm
  • Length
    960 mm
  • Overall Length
    960 mm
  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    960 mm
  • Weight
    0.47 lbs
  • Width
    35 mm

Details

  • Belt Type
    QT
  • Material
    Neoprene
  • Max Operating Temperature
    200 °F
  • Number Of Teeth  
    120
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    Minimum of -30 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Tooth Profile
    Trapezoidal
  • Trade Number
    960-8M
  • Type
    Power Chain Belt
  • UPC_NO
    698672608909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)