Motion
12248M60W

TB WOODS
12248M60W

QT Power Chain Belt, 8 mm. Pitch, 153 Teeth, 60 mm. Width, Neoprene Material
MI ITEM #00755762
MFR #12248M60W
List Price$452.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12248M60W

QT Power Chain Belt, 8 mm. Pitch, 153 Teeth, 60 mm. Width, Neoprene Material
MI ITEM #00755762
MFR #12248M60W

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$452.43/each for your price

Overview

Mfr description
12248M60W BELT

Specifications

  • Belt Type
    QT
  • Pitch
    8 mm
  • Overall Length
    1224 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Trade Number
    1224-8M
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    Minimum of -30 °F
  • Weight
    1.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text