Motion
17608M12W

TB WOODS
17608M12W

QT Power Chain Belt, 8 mm. Pitch, 220 Teeth, 12 mm. Width, Neoprene Material
Mi Item #00755775
MFR #17608M12W
Price$234.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
17608M12W

QT Power Chain Belt, 8 mm. Pitch, 220 Teeth, 12 mm. Width, Neoprene Material
Mi Item #00755775
MFR #17608M12W

Mfr description
17608M12W BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.30/each

Specifications

Dimensions

  • Overall Length
    1760 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Weight
    0.29 lbs

Details

  • Belt Type
    QT
  • Material
    Neoprene
  • Number Of Teeth  
    220
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    Minimum of -30 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • Trade Number
    1760-8M
  • UPC_NO
    698672609203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)