Motion
18008M12W

TB WOODS
18008M12W

QT Power Chain Belt, 8 mm. Pitch, 225 Teeth, 12 mm. Width, Neoprene Material
MI ITEM #00755779
MFR #18008M12W
List Price$218.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
18008M12W

QT Power Chain Belt, 8 mm. Pitch, 225 Teeth, 12 mm. Width, Neoprene Material
MI ITEM #00755779
MFR #18008M12W

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$218.21/each for your price

Overview

Mfr description
18008M12W BELT
  • Oil Resistant

Specifications

  • Belt Type
    RPP
  • Pitch
    8 mm
  • Overall Length
    1800 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -35°F to 200 °F
  • Manufacturer Upc Number
    698672609241
  • UPC_NO
    698672609241
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text