Motion
26008M22W

TB WOODS
26008M22W

QT Power Chain Belt, 8 mm. Pitch, 325 Teeth, 22 mm. Width, Neoprene Material
MI ITEM #00755792
MFR #26008M22W
List Price$278.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
26008M22W

QT Power Chain Belt, 8 mm. Pitch, 325 Teeth, 22 mm. Width, Neoprene Material
MI ITEM #00755792
MFR #26008M22W

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$278.66/each for your price

Overview

Mfr description
26008M22W BELT

Specifications

  • Belt Type
    QT
  • Pitch
    8 mm
  • Overall Length
    2600 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Trade Number
    2600-8M
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    Minimum of -30 °F
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text