Motion
26008M60W

TB WOODS
26008M60W

QT Power Chain Belt, 8 mm. Pitch, 325 Teeth, 60 mm. Width, Neoprene Material
MI ITEM #00755794
MFR #26008M60W
List Price$859.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
26008M60W

QT Power Chain Belt, 8 mm. Pitch, 325 Teeth, 60 mm. Width, Neoprene Material
MI ITEM #00755794
MFR #26008M60W

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$859.79/each for your price

Overview

Mfr description
26008M60W BELT
  • Oil Resistant

Specifications

  • Belt Type
    RPP
  • Pitch
    8 mm
  • Overall Length
    2600 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -35°F to 200 °F
  • Manufacturer Upc Number
    698672609395
  • Weight
    2.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text