Motion
28008M35W

TB WOODS
28008M35W

QT Power Chain Belt, 8 mm. Pitch, 350 Teeth, 35 mm. Width, Neoprene Material
MI ITEM #00755797
MFR #28008M35W
List Price$527.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
28008M35W

QT Power Chain Belt, 8 mm. Pitch, 350 Teeth, 35 mm. Width, Neoprene Material
MI ITEM #00755797
MFR #28008M35W

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$527.27/each for your price

Overview

Mfr description
28008M35W BELT

Specifications

  • Belt Type
    QT
  • Pitch
    8 mm
  • Overall Length
    2800 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Trade Number
    2800-8M
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    Minimum of -30 °F
  • Weight
    1.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text