Motion
32808M60W

TB WOODS
32808M60W

Synchronous Belt - RPP, 8 mm Pitch, 3280 mm Pitch Length, 60 mm Width, 410 Teeth, Neoprene Material
Mi Item #00755806
MFR #32808M60W
Price$1,966.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
32808M60W

Synchronous Belt - RPP, 8 mm Pitch, 3280 mm Pitch Length, 60 mm Width, 410 Teeth, Neoprene Material
Mi Item #00755806
MFR #32808M60W

Mfr description
32808M60W BELT
  • Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,966.62/each

Specifications

Dimensions

  • Belt Width
    60 mm
  • Length
    3280 mm
  • Overall Length
    3280 mm
  • Overall Width  
    60 mm
  • Pitch
    8 mm
  • Pitch Length
    3280 mm
  • Weight
    2.75 lbs
  • Width
    60 mm

Details

  • Belt Type
    RPP
  • Manufacturer Upc Number
    698672609517
  • Material
    Neoprene
  • Max Operating Temperature
    200 °F
  • Number Of Teeth  
    410
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -35°F to 200 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Tooth Profile
    Curved
  • Type
    Power Chain Belt
  • UPC_NO
    698672609517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)