Motion
140014M90W

TB WOODS
140014M90W

Synchronous Belt - RPP, 14 mm Pitch, 1400 mm Pitch Length, 90 mm Width, 100 Teeth, Neoprene Material
Mi Item #00755828
MFR #140014M90W
Price$2,101.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
140014M90W

Synchronous Belt - RPP, 14 mm Pitch, 1400 mm Pitch Length, 90 mm Width, 100 Teeth, Neoprene Material
Mi Item #00755828
MFR #140014M90W

Mfr description
140014M90W BELT
  • Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,101.89/each

Specifications

Dimensions

  • Belt Width
    90 mm
  • Length
    1400 mm
  • Overall Length
    1400 mm
  • Overall Width  
    90 mm
  • Pitch
    14 mm
  • Pitch Length
    1400 mm
  • Weight
    2.74 lbs
  • Width
    90 mm

Details

  • Belt Type
    RPP
  • Manufacturer Upc Number
    698672615839
  • Material
    Neoprene
  • Max Operating Temperature
    200 °F
  • Number Of Teeth  
    100
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -35°F to 200 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Tooth Profile
    Curved
  • Type
    Power Chain Belt
  • UPC_NO
    698672615839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)