Motion
161014M90W

TB WOODS
161014M90W

Synchronous Belt - RPP, 14 mm Pitch, 1610 mm Pitch Length, 90 mm Width, 115 Teeth, Neoprene Material
MI ITEM #00755833
MFR #161014M90W
List Price$3,026.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
161014M90W

Synchronous Belt - RPP, 14 mm Pitch, 1610 mm Pitch Length, 90 mm Width, 115 Teeth, Neoprene Material
MI ITEM #00755833
MFR #161014M90W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,026.26/each for your price

Overview

Mfr description
161014M90W BELT
  • Oil Resistant

Specifications

  • Belt Type
    RPP
  • Pitch
    14 mm
  • Overall Length
    1610 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    1610 mm
  • Width
    60 mm
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    1610 mm
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -35°F to 200 °F
  • Max Operating Temperature
    200 °F
  • Resistance Features
    Oil Resistant
  • Manufacturer Upc Number
    698672615884
  • UPC_NO
    698672615884
  • Weight
    3.14 lbs
  • Belt Width
    60 mm
  • Type
    Power Chain Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text