Motion
189014M120W

TB WOODS
189014M120W

QT Power Chain Belt, 14 mm. Pitch, 135 Teeth, 120 mm. Width, Neoprene Material
MI ITEM #00755844
MFR #189014M120W
List Price$2,448.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
189014M120W

QT Power Chain Belt, 14 mm. Pitch, 135 Teeth, 120 mm. Width, Neoprene Material
MI ITEM #00755844
MFR #189014M120W

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,448.80/each for your price

Overview

Mfr description
189014M120W BELT
  • Oil Resistant

Specifications

  • Belt Type
    RPP
  • Pitch
    14 mm
  • Overall Length
    1890 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -35°F to 200 °F
  • Manufacturer Upc Number
    698672615990
  • Weight
    4.93 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text