Motion
231014M65W

TB WOODS
231014M65W

QT PowerChain, Synchronous Plus Belt - QT, 14 mm Pitch, 2310 mm Pitch Length, 65 mm Width, 165 Teeth, Neoprene Material
MI ITEM #00755852
MFR #231014M65W
Price$1,919.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
231014M65W

QT PowerChain, Synchronous Plus Belt - QT, 14 mm Pitch, 2310 mm Pitch Length, 65 mm Width, 165 Teeth, Neoprene Material
MI ITEM #00755852
MFR #231014M65W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,919.20/each

Specifications

Dimensions

  • Belt Width
    65 mm
  • Length
    2310 mm
  • Overall Length
    2310 mm
  • Overall Width  
    65 mm
  • Pitch
    14 mm
  • Pitch Length
    2310 mm
  • Weight
    3.26 lbs
  • Width
    65 mm

Details

  • Belt Type
    QT
  • Material
    Neoprene
  • Max Operating Temperature
    200 °F
  • Number Of Teeth  
    165
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    Minimum of -30 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Tooth Profile
    Trapezoidal
  • Trade Number
    2310-14M
  • Type
    Power Chain Belt
  • UPC_NO
    698672616072

Overview

Mfr description
231014M65W BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text