Motion
259014M90W

TB WOODS
259014M90W

QT Power Chain Belt, 14 mm. Pitch, 185 Teeth, 90 mm. Width, Neoprene Material
MI ITEM #00755863
MFR #259014M90W
Price$4,545.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
259014M90W

QT Power Chain Belt, 14 mm. Pitch, 185 Teeth, 90 mm. Width, Neoprene Material
MI ITEM #00755863
MFR #259014M90W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,545.38/each

Specifications

Dimensions

  • Overall Length
    2590 mm
  • Overall Width  
    90 mm
  • Pitch
    14 mm
  • Weight
    5.06 lbs

Details

  • Belt Type
    RPP
  • Manufacturer Upc Number
    698672616188
  • Material
    Neoprene
  • Number Of Teeth  
    185
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -35°F to 200 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • UPC_NO
    698672616188

Overview

Mfr description
259014M90W BELT
  • Oil Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text