Motion
280014M42W

TB WOODS
280014M42W

QT PowerChain, Synchronous Plus Belt - QT, 14 mm Pitch, 2800 mm Pitch Length, 42 mm Width, 200 Teeth, Neoprene Material
MI ITEM #00755866
MFR #280014M42W
Your Price$1,126.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
280014M42W

QT PowerChain, Synchronous Plus Belt - QT, 14 mm Pitch, 2800 mm Pitch Length, 42 mm Width, 200 Teeth, Neoprene Material
MI ITEM #00755866
MFR #280014M42W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,126.39/each(List $1,295.35)

Overview

Mfr description
280014M42W BELT

Specifications

  • Belt Type
    QT
  • Pitch
    14 mm
  • Overall Length
    2800 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    2800 mm
  • Width
    42 mm
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    2800 mm
  • Trade Number
    2800-14M
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    Minimum of -30 °F
  • Max Operating Temperature
    200 °F
  • Resistance Features
    Oil Resistant
  • UPC_NO
    698672616218
  • Weight
    2.55 lbs
  • Belt Width
    42 mm
  • Type
    Power Chain Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text