Motion
336014M120W

TB WOODS
336014M120W

Synchronous Belt - RPP, 14 mm Pitch, 3360 mm Pitch Length, 120 mm Width, 240 Teeth, Neoprene Material
MI ITEM #00755880
MFR #336014M120W
List Price$5,397.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
336014M120W

Synchronous Belt - RPP, 14 mm Pitch, 3360 mm Pitch Length, 120 mm Width, 240 Teeth, Neoprene Material
MI ITEM #00755880
MFR #336014M120W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,397.82/each for your price

Overview

Mfr description
336014M120W BELT
  • Oil Resistant

Specifications

  • Belt Type
    RPP
  • Pitch
    14 mm
  • Overall Length
    3360 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    3360 mm
  • Width
    120 mm
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    3360 mm
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -35°F to 200 °F
  • Max Operating Temperature
    200 °F
  • Resistance Features
    Oil Resistant
  • Manufacturer Upc Number
    698672616348
  • UPC_NO
    698672616348
  • Weight
    8.76 lbs
  • Belt Width
    120 mm
  • Type
    Power Chain Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text