Motion
350014M20W

TB WOODS
350014M20W

QT Power Chain Belt, 14 mm. Pitch, 250 Teeth, 20 mm. Width, Neoprene Material
Mi Item #00755881
MFR #350014M20W
Price$1,851.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
350014M20W

QT Power Chain Belt, 14 mm. Pitch, 250 Teeth, 20 mm. Width, Neoprene Material
Mi Item #00755881
MFR #350014M20W

Mfr description
350014M20W BELT
  • Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,851.91/each

Specifications

Dimensions

  • Overall Length
    3500 mm
  • Overall Width  
    20 mm
  • Pitch
    14 mm
  • Weight
    1.46 lbs

Details

  • Belt Type
    RPP
  • Manufacturer Upc Number
    698672616355
  • Material
    Neoprene
  • Number Of Teeth  
    250
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -35°F to 200 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • UPC_NO
    698672616355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)