Motion
495614M42W

TB WOODS
495614M42W

QT Power Chain Belt, 14 mm. Pitch, 354 Teeth, 42 mm. Width, Neoprene Material
MI ITEM #00755902
MFR #495614M42W
List Price$1,704.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
495614M42W

QT Power Chain Belt, 14 mm. Pitch, 354 Teeth, 42 mm. Width, Neoprene Material
MI ITEM #00755902
MFR #495614M42W

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,704.60/each for your price

Overview

Mfr description
495614M42W BELT

Specifications

  • Belt Type
    QT
  • Pitch
    14 mm
  • Overall Length
    4956 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Trade Number
    4956-14M
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    Minimum of -30 °F
  • Weight
    4.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text