Motion
P268M30

TB WOODS
P268M30

Synchronous Plus Sprocket, 30 mm. Belt Width, 8 mm. Pitch, Bushing JA R, For Belt Type GT3;RPP
MI ITEM #00756628
MFR #P268M30
Your Price$225.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P268M30

Synchronous Plus Sprocket, 30 mm. Belt Width, 8 mm. Pitch, Bushing JA R, For Belt Type GT3;RPP
MI ITEM #00756628
MFR #P268M30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$225.59/each(List $242.43)

Overview

Mfr description
P26-8M-30-JA HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Number Of Teeth
  • Bushing Series
    JA
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1-1/2 in
  • Number Of Hubs
    0
  • Outside Diameter
    2.553 in
  • Pitch Diameter
    2.607 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Weight
    2.40 lbs
  • UPC_NO
    698672580755

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text