Motion
P328M50

TB WOODS
P328M50

Synchronous Plus Sprocket, 50 mm. Belt Width, 8 mm. Pitch, Bushing MPB, For Belt Type GT3;RPP
MI ITEM #00756629
MFR #P328M50
Your Price$319.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P328M50

Synchronous Plus Sprocket, 50 mm. Belt Width, 8 mm. Pitch, Bushing MPB, For Belt Type GT3;RPP
MI ITEM #00756629
MFR #P328M50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$319.79/each(List $367.77)

Overview

Mfr description
P32-8M-50 HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Number Of Teeth
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2-3/8 in
  • Number Of Hubs
    1
  • Hub Diameter
    2-11/16 in
  • Outside Diameter
    3.156 in
  • Pitch Diameter
    3.208 in
  • Hub Projection
    3/4 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    5.10 lbs
  • UPC_NO
    698672580847

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text