Motion
P348M85

TB WOODS
P348M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing MPB, For Belt Type GT3;RPP
MI ITEM #00756630
MFR #P348M85
Price$613.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P348M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing MPB, For Belt Type GT3;RPP
MI ITEM #00756630
MFR #P348M85

Mfr description
P34-8M-85-MPB HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.97/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    7/8 to 1-3/4 in
  • Face Width
    3-3/4 in
  • Flange Outside Diameter  
    3.82 in
  • Hub Diameter
    2-15/16 in
  • Hub Projection
    3/4 in
  • Length Through Bore  
    4-1/2 in
  • Outside Diameter
    3.355 in
  • Pitch Diameter
    3.409 in
  • Weight
    8.40 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    34
  • Pulley Construction
    Plain
  • UPC_NO
    698672580885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)