Motion
P368M85

TB WOODS
P368M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing SKL, For Belt Type GT3;RPP
MI ITEM #00756631
MFR #P368M85
Price$743.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P368M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing SKL, For Belt Type GT3;RPP
MI ITEM #00756631
MFR #P368M85

Mfr description
P36-8M-85-SKL HTD SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.21/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1/2 to 1-15/16 in
  • Face Width
    3-3/4 in
  • Flange Outside Diameter  
    3.94 in
  • Length Through Bore  
    1-1/4 in
  • Outside Diameter
    3.555 in
  • Pitch Diameter
    3.609 in
  • Weight
    2.80 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    698672580922

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)