Motion
P388M85

TB WOODS
P388M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing SKL, For Belt Type GT3;RPP
Mi Item #00756632
MFR #P388M85
Price$519.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P388M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing SKL, For Belt Type GT3;RPP
Mi Item #00756632
MFR #P388M85

Mfr description
P38-8M-85-SKL HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.24/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1/2 in to 1-15/16 in
  • Face Width
    3.75 in
  • Flange Outside Diameter  
    3.76 in
  • For Belt Width
    85 mm
  • Outside Diameter
    3.7600 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.81 in
  • Weight
    3.90 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    SKL
  • Manufacturer Upc Number
    698672580960
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    38
  • Pulley Construction
    Plain
  • UPC_NO
    698672580960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)