Motion
P488M85

TB WOODS
P488M85

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 85 mm Belt Width, 48 Teeth, QD Bushed, SF
MI ITEM #00756635
MFR #P488M85
Price$550.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P488M85

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 85 mm Belt Width, 48 Teeth, QD Bushed, SF
MI ITEM #00756635
MFR #P488M85

Mfr description
P48-8M-85-SFL HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.81/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1/2 to 2-3/8 in
  • Face Width
    3-3/4 in
  • Flange Outside Diameter  
    5.16 in
  • For Belt Width
    85 mm
  • Length Through Bore  
    1-1/4 in
  • Outside Diameter
    4.7580 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.812 in
  • Weight
    7.60 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    698672581080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)