Motion
P568M85

TB WOODS
P568M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing EL, For Belt Type GT3;RPP
MI ITEM #00756636
MFR #P568M85
List Price$532.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P568M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing EL, For Belt Type GT3;RPP
MI ITEM #00756636
MFR #P568M85

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$532.50/each for your price

Overview

Mfr description
P56-8M-85-EL HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Number Of Teeth
  • Bushing Series
    EL
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    3.75 in
  • Number Of Hubs
    0
  • Pitch Diameter
    5.614 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Weight
    10.80 lbs
  • Manufacturer Upc Number
    698672581127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text