Motion
P3214M85

TB WOODS
P3214M85

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 85 mm Belt Width, 32 Teeth, QD Bushed, E
Mi Item #00756645
MFR #P3214M85
Price$570.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3214M85

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 85 mm Belt Width, 32 Teeth, QD Bushed, E
Mi Item #00756645
MFR #P3214M85

Mfr description
P32-14M-85-EL HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.08/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    7/8 to 2-7/8 in
  • Face Width
    4 in
  • Flange Outside Diameter  
    6.09 in
  • For Belt Width
    85 mm
  • Length Through Bore  
    1-5/8 in
  • Outside Diameter
    5.5040 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.614 in
  • Weight
    11.70 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    698672592307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)