Motion
P2814M115

TB WOODS
P2814M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing SFL, For Belt Type GT3;RPP
MI ITEM #00756647
MFR #P2814M115
Price$568.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P2814M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing SFL, For Belt Type GT3;RPP
MI ITEM #00756647
MFR #P2814M115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$568.20/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1/2 in to 2-3/8 in
  • Face Width
    5.25 in
  • Flange Outside Diameter  
    4.8 in
  • For Belt Width
    115 mm
  • Outside Diameter
    4.8000 in
  • Pitch
    14 mm
  • Pitch Diameter
    4.912 in
  • Weight
    20.70 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    SFL
  • Manufacturer Upc Number
    698672593298
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    698672593298

Overview

Mfr description
P28-14M-115-SFL HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought