Motion
P3014M115

TB WOODS
P3014M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing EL, For Belt Type GT3;RPP
Mi Item #00756648
MFR #P3014M115
Price$1,083.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3014M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing EL, For Belt Type GT3;RPP
Mi Item #00756648
MFR #P3014M115

Mfr description
P30-14M-115-EL HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,083.58/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    7/8 in to 2-7/8 in
  • Face Width
    5.25 in
  • Flange Outside Diameter  
    5.15 in
  • Pitch Diameter
    5.263 in
  • Weight
    9.30 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    EL
  • Manufacturer Upc Number
    698672592277
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672592277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)