Motion
P3214M115

TB WOODS
P3214M115

HTD Belt Sprocket - GT3, 14 mm Pitch, 115 mm Belt Width, 32 Teeth, QD Bushed, EL
MI ITEM #00756649
MFR #P3214M115
Price$1,085.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3214M115

HTD Belt Sprocket - GT3, 14 mm Pitch, 115 mm Belt Width, 32 Teeth, QD Bushed, EL
MI ITEM #00756649
MFR #P3214M115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,085.62/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    7/8 in to 2-7/8 in
  • Face Width
    5.25 in
  • Flange Outside Diameter  
    5.5 in
  • For Belt Width
    115 mm
  • Outside Diameter
    5.5000 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.614 in
  • Weight
    14.60 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    EL
  • Manufacturer Upc Number
    698672592314
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    698672592314

Overview

Mfr description
P32-14M-115-EL HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought