Motion
P3414M115

TB WOODS
P3414M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing EL, For Belt Type GT3;RPP
MI ITEM #00756650
MFR #P3414M115
List Price$696.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3414M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing EL, For Belt Type GT3;RPP
MI ITEM #00756650
MFR #P3414M115

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$696.04/each for your price

Overview

Mfr description
P34-14M-115-EL HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Number Of Teeth
  • Bushing Series
    EL
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    5.25 in
  • Number Of Hubs
    0
  • Pitch Diameter
    5.965 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Weight
    17.90 lbs
  • Manufacturer Upc Number
    698672592352

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text