Motion
P3814M115

TB WOODS
P3814M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing FL, For Belt Type GT3;RPP
MI ITEM #00756652
MFR #P3814M115
List Price$760.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3814M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing FL, For Belt Type GT3;RPP
MI ITEM #00756652
MFR #P3814M115

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$760.71/each for your price

Overview

Mfr description
P38-14M-115-FL HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Number Of Teeth
  • Bushing Series
    FL
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    5.25 in
  • Number Of Hubs
    0
  • Pitch Diameter
    6.667 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Weight
    19.90 lbs
  • Manufacturer Upc Number
    698672592444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text