Motion
P4814M170

TB WOODS
P4814M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 14 mm. Pitch, Bushing FL, For Belt Type GT3;RPP
MI ITEM #00756655
MFR #P4814M170
Price$1,476.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P4814M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 14 mm. Pitch, Bushing FL, For Belt Type GT3;RPP
MI ITEM #00756655
MFR #P4814M170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,476.67/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    1 in to 3-1/8 in
  • Face Width
    7.38 in
  • Flange Outside Diameter  
    8.31 in
  • For Belt Width
    170 mm
  • Outside Diameter
    8.3125 in
  • Pitch
    14 mm
  • Pitch Diameter
    8.421 in
  • Weight
    42.90 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    FL
  • Manufacturer Upc Number
    698672592604
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    698672592604

Overview

Mfr description
P48-14M-170-FL HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought